Motion
203BGMKPT

BROWNING
203BGMKPT

203BGMKPT Belt Guard Top Mount Bracket - 203 Reducer Size
MI ITEM #04172961
MFR #203BGMKPT
List Price$479.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203BGMKPT

203BGMKPT Belt Guard Top Mount Bracket - 203 Reducer Size
MI ITEM #04172961
MFR #203BGMKPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.63/each for your price

Overview

Mfr description
203BGMKPT TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.

Specifications

  • Product Types
    Belt Guard Top Mount Bracket
  • Manufacturer Reducer Size
    203
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662460591469
  • Weight
    2.92 lb
  • Accessory Type
    Belt Guard Mounting Bracket - Top
  • Guards
    /
  • Reducer Type
    203SMTP/SMFP
  • Url Installation Manual
  • Ratio
    5:1, 9:1, 15:1, 25:1 or 35:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought