Specifications
Dimensions
- Manufacturer Reducer Size215
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight4.09 lb
Details
- Accessory TypeBelt Guard Mounting Bracket - Top
- Guards/
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662460591483
- Product TypesBelt Guard Top Mount Bracket
- Reducer Type215SMTP/SMFP
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)