Overview
Mfr description
307BGMKPT TORQUE TAPER PLUS ACCESS
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
Specifications
- Product TypesBelt Guard Top Mount Bracket
- Manufacturer Reducer Size307
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662460591490
- Weight3.20 lb
- Accessory TypeBelt Guard Mounting Bracket - Top
- Guards/
- Reducer Type307SMTP/SMFP
- Url Installation Manual
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data