Overview
Mfr description
407BGMKPT TORQUE TAPER PLUS ACCESS
- Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting. Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
Specifications
- Bracket Flange TypeBelt Guard Bracket
- Manufacturer Reducer Size407SMTPB
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog Number407BGMKPT
- CAD Drawing
- Manufacturer Upc Number662460591513
- Weight7.42
- Url Installation Manual
- Accessory TypeBelt Guard Mounting Bracket - Top
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data