Overview
Mfr description
415BGMKPT TORQUE TAPER PLUS ACCESS
- Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting. Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
Specifications
- Bracket Flange TypeBelt Guard Bracket
- Manufacturer Reducer Size415SMTPB
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog Number415BGMKPT
- CAD Drawing
- Manufacturer Upc Number662460591520
- Weight5.90
- Url Installation Manual
- Accessory TypeBelt Guard Mounting Bracket - Top
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data