Specifications
Dimensions
- Manufacturer Reducer Size608SMTPB
- Weight7.20
Details
- Accessory TypeBelt Guard Mounting Bracket - Top
- Bracket Flange TypeBelt Guard Bracket
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Catalog Number608BGMKPT
- Manufacturer Product Page
- Manufacturer Upc Number662460591544
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)