Specifications
Dimensions
- Manufacturer Reducer Size107SMTP/SMFP
- Weight5.61
Details
- Accessory TypeBelt Guard Mounting Bracket - Side
- Bracket Flange TypeBelt Guard Bracket
- Manufacturer Catalog
- Manufacturer Catalog Number107BGMKPS
- Manufacturer Product Page
- Manufacturer Upc Number662460591568
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)