Motion
115BGMKPS

BROWNING
115BGMKPS

XP9301 Speed Reducer Belt Guard Bracket - Reducer Size: 115
Mi Item #04172973
MFR #115BGMKPS
Price$357.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115BGMKPS

XP9301 Speed Reducer Belt Guard Bracket - Reducer Size: 115
Mi Item #04172973
MFR #115BGMKPS

Mfr description
115BGMKPS TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.49/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    115SMTP/SMFP
  • Weight
    1.70

Details

  • Accessory Type
    Belt Guard Mounting Bracket - Side
  • Bracket Flange Type
    Belt Guard Bracket
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    115BGMKPS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460591575
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)