Overview
Mfr description
203BGMKPS TORQUE TAPER PLUS ACCESS
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
Specifications
- Bracket Flange TypeBelt Guard Bracket
- Manufacturer Reducer Size203SMTP/SMFP
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog Number203BGMKPS
- Manufacturer Upc Number662460591582
- Weight1.90
- Url Installation Manual
- Accessory TypeBelt Guard Mounting Bracket - Side
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data