Motion
315BGMKPS

BROWNING
315BGMKPS

XP9306 Speed Reducer Belt Guard Bracket - Reducer Size: 315
MI ITEM #04172978
MFR #315BGMKPS
Price$668.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315BGMKPS

XP9306 Speed Reducer Belt Guard Bracket - Reducer Size: 315
MI ITEM #04172978
MFR #315BGMKPS

Mfr description
315BGMKPS TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    315SMTP/SMFP
  • Weight
    3.40

Details

  • Accessory Type
    Belt Guard Mounting Bracket - Side
  • Bracket Flange Type
    Belt Guard Bracket
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    315BGMKPS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460591629
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)