Motion
BGP14 18-30

BROWNING
BGP14 18-30

BGP14 18-30 Belt Guard - 115 Reducer Size, 45-1/2 in Height, 15 in Width, 6-1/2 in Thickness
MI ITEM #04172980
MFR #BGP14 18-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BGP14 18-30

BGP14 18-30 Belt Guard - 115 Reducer Size, 45-1/2 in Height, 15 in Width, 6-1/2 in Thickness
MI ITEM #04172980
MFR #BGP14 18-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BGP14 18-30 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring. Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Product Types
    Belt Guard
  • Min Center To Center Length
  • Max Center To Center Length
  • Manufacturer Reducer Size
    115
  • Max Driven Pulley Diameter
    14 in
  • Overall Depth
    6-1/2 in
  • Overall Height
    45-1/2 in
  • Overall Width
    15 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662460591285
  • Weight
    42.00 lb
  • Accessory Type
    Belt Guard
  • Includes
    Mounting Hardware
  • Guards
    107-315BGMKPS / 107-800BGMKPT
  • Reducer Type
    BGP14 18-30
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text