Motion
BGP32 42-67

BROWNING
BGP32 42-67

XX9505 Belt Guard - BGP32 42-67 Reducer Size, 95.5000 in Height, 33.0000 in Width
MI ITEM #04172984
MFR #BGP32 42-67
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BGP32 42-67

XX9505 Belt Guard - BGP32 42-67 Reducer Size, 95.5000 in Height, 33.0000 in Width
MI ITEM #04172984
MFR #BGP32 42-67

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BGP32 42-67 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring. Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Product Types
    Belt Guard
  • Min Center To Center Length
  • Max Center To Center Length
  • Manufacturer Reducer Size
    BGP32 42-67
  • Max Driver Pulley Diameter
    32.0000 in
  • Overall Height
    95.5000 in
  • Overall Width
    33.0000 in
  • Color
    Yellow
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662460591322
  • Weight
    157.00 lb
  • Accessory Type
    Belt Guard
  • Guards
    107-315BGMKPS / 107-800BGMKPT
  • Reducer Type
    BGP32 42-67
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text