Motion
24HMB-C
Deck Mop - Mop Head Type: Cut End, Connector Type: Wire Bound, Cotton Material, 54 in Handle Length
MI ITEM #04173855
MFR #24HMB-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deck Mop - Mop Head Type: Cut End, Connector Type: Wire Bound, Cotton Material, 54 in Handle Length
MI ITEM #04173855
MFR #24HMB-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24HMB-C #24 COTTON MOP

Specifications

  • Mop Type
    Deck Mop
  • Mop Head Type
    Cut End
  • Connector Type
    Wire Bound
  • Mop Head Material
    Cotton
  • Mop Head Band Option
    No Band
  • Handle Length
    54 in
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought