Motion
30290BLUE

AKRO-MILS
30290BLUE

Super Size Akro Bin - Blue, Plastic, Industrial Grade Polymers, 12 x 29.25 x 18.375 in, Weight Capacity: 300 lbs
MI ITEM #04173868
MFR #30290BLUE
List Price$49.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30290BLUE

Super Size Akro Bin - Blue, Plastic, Industrial Grade Polymers, 12 x 29.25 x 18.375 in, Weight Capacity: 300 lbs
MI ITEM #04173868
MFR #30290BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.16/each for your price

Overview

Mfr description
30290BLUE 29-1/4 X 18-3/8 X 12 AKROBIN
  • Made in the USA
  • Reinforced side ribs add strength and prevent spreading when stacked
  • Large label area on front of bin
  • 300 lb. Weight Capacity

Specifications

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    300 lbs
  • Dimensions
    12 x 29.25 x 18.375 in
  • Fm Approval
    Not FM Approved
  • Height
    12 in
  • Outside Height
    12 in
  • Overall Height
    12 in
  • Length
    29.25 in
  • Outside Length
    29.25 in
  • Overall Length
    29.25 in
  • Width
    18.375 in
  • Outside Width
    18.375 in
  • Overall Width
    18.375 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought