Motion
NC2060
Double Strand Chain Guide - For Size: 60, 120 in Length, 1.34 in Width, 1.34 in Height
Mi Item #04173870
MFR #NC2060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Strand Chain Guide - For Size: 60, 120 in Length, 1.34 in Width, 1.34 in Height
Mi Item #04173870
MFR #NC2060

Mfr description
NC2060L120.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.34 in
  • Overall Length
    120 in
  • Overall Width
    1.34 in

Details

  • For Chain Number
    60
  • Guide Material
    UHMWPE
  • Guide Type
    Double Strand Chain Guide
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Trackstar Double Chain
  • UPC_NO
    662345040792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)