Motion
471169
Oil Seal - Solid, 1.750 in Shaft Dia., 2.415 in OD, 0.390 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #04173925
MFR #471169
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.750 in Shaft Dia., 2.415 in OD, 0.390 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #04173925
MFR #471169

Mfr description
471169 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.75/each

Specifications

Dimensions

  • Outside Diameter
    2.415 in
  • Overall Width
    0.390 in
  • Shaft Diameter
    1.750 in
  • Weight
    0.06 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893491462
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)