1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LUBRIPLATE LUBRICANTS CO
L0102-112
Multipurpose Grease - Extreme Pressure, Lithium Composition, 2 NLGI Grade, 120 cm³
MI ITEM #
04173975
MFR #
L0102-112
Price
$111.54
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
LUBRIPLATE LUBRICANTS CO L0102-112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRIPLATE LUBRICANTS CO
L0102-112
Multipurpose Grease - Extreme Pressure, Lithium Composition, 2 NLGI Grade, 120 cm³
MI ITEM #
04173975
MFR #
L0102-112
Mfr description
P0102-112 1200-2 EXTREME PRESSURE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$111
.54
/each
Add to Cart
Specifications
Dimensions
Container Size
120 cm³
NLGI Grade
2
Details
Application
Multipurpose
Composition
Lithium
Dropping Point
+400 °F
Temperature Range
-10 to +300 °F
Type
Extreme Pressure
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items