Motion
VEM3550
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
MI ITEM #04173986
MFR #VEM3550
Price$1,492.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
MI ITEM #04173986
MFR #VEM3550

Mfr description
VEM3550 1.5HP,3450RPM,3PH,60HZ,56C,3524
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • VEM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,492.76/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.24 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    4.0 A @ 208 V; 3.8 A @ 230 V; 1.9 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3500 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.90 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568308615
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)