Motion
LTB
SOLDERING TIP 2.4MM
Mi Item #04174054
MFR #LTB
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLDERING TIP 2.4MM
Mi Item #04174054
MFR #LTB

Mfr description
T0054440599 2.4 MM CHISEL TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Size
    0.43 in
  • Tip Size
    0.094 in

Details

  • Body Material
    Copper Plated Iron
  • For Use With
    WSP 80, WP 80, WXP 80 Pencils
  • Package Quantity
    1
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Type
    Chisel Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)