Overview
Mfr description
MGQL20-20-Y59B CYLINDER
Specifications
- Stroke
- Port Size1
- Proof Pressure+1.5
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.1
- Rod Size10
- SeriesMGQ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data