Motion
AOM3455
Blower/Fan Motor - 1/4 hp, 1200 rpm, 3 ph, 230 V, 460 V, 48 Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04174330
MFR #AOM3455
Your Price$987.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1200 rpm, 3 ph, 230 V, 460 V, 48 Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04174330
MFR #AOM3455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$987.84/each(List $1,185.41)

Overview

Mfr description
AOM3455 .25HP,1140RPM,3PH,60HZ,48,3411M

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    48
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Full Load Current
    0.70 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    68.00 %
  • Amps @ Voltage
    1.5 A @ 208 V; 1.4 A @ 230 V; 0.7 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:.25, F#48, RPM:1140, 230/460V, TEAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.63 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Standards Met
    UR, CSA
  • Weight
    20 lbs
  • Harmonization Code
    8501.51.4040
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • Hp
    0.25 hp
  • UPC_NO
    781568501740
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    AOM3455
  • Instructional Video
  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Mounting Type
    Foot
  • Overall Length
    9.6300 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought