Motion
AOM3539
Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04174335
MFR #AOM3539
Price$1,030.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04174335
MFR #AOM3539

Mfr description
AOM3539 1/2HP 1200 RPM 56 FRAME TEAO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,030.99/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.8800 in
  • Overall Length C Dimension
    10.88 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.7 A @ 208 V; 2.5 A @ 208 V; 2.4 A @ 230 V; 1.2 A @ 460 V
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Description
    .5HP, 1140RPM, 3PH, 60HZ, 56, 3418M, TEAO, F1, N
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.5 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AOM3539
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Nameplate
    AOM3539
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568501764
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)