Specifications
Dimensions
- End 1 Size3/4 in, 16 mm
- End 1 Size TypeM16 Swivel
- End 2 Size3/4 in, 16 mm
- End 2 Size Type3/4 JIC 37°
- Hex Body27.0
- Overall Length55.6
- Thread Depth15.5
- Thread Size 2M24X1.5
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeMetric to JIC 37° Flare
- Description Keyword16 mm Female Metric Swivel x 3/4 in Male JIC 37° Flare
- End 1 StyleFemale Metric Swivel
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-1/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Seal MaterialNBR
- Series7007_DIN HEAVY