Motion
BIOBASED HYD OIL 32 DRUM

LUBRIPLATE LUBRICANTS CO
BIOBASED HYD OIL 32 DRUM

BIOBASED Series Hydraulic Oils Biobased Green Hydraulic Oil - No, 55 gal, Drum, 10 SAE Grade, 32 ISO Grade
Mi Item #04174359
MFR #BIOBASED HYD OIL 32 DRUM
Price$4,501.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BIOBASED HYD OIL 32 DRUM

BIOBASED Series Hydraulic Oils Biobased Green Hydraulic Oil - No, 55 gal, Drum, 10 SAE Grade, 32 ISO Grade
Mi Item #04174359
MFR #BIOBASED HYD OIL 32 DRUM

Mfr description
L1050-062 ISO32 55GAL BIOBASED HYD
  • Environmentally responsible
  • Anti-wear, anti-rust
  • Ultimately biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,501.77/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    3 yr
  • Weight
    440.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
  • Base Type
    Mineral
  • Color
    Yellow
  • Composition
    Biobased Green Hydraulic Oil
  • Container Type
    Drum
  • Features & Benefits
    •Environmentally responsible •Anti-wear, anti-rust •Ultimately biodegradable
  • Flash Point
    236°C/457 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000852
  • Oil Type
    Hydraulic Oil
  • Product Type
    Machine Oil
  • UPC_NO
    089215000852
  • Viscosity
    31
  • Viscosity Index
    184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)