Motion
BIOBASED HYD OIL 68 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
BIOBASED HYD OIL 68 5GAL PAIL

BIOBASED Series Hydraulic Oils Biobased Green Hydraulic Oil - No, 5 gal, Pail, 20 SAE Grade, 68 ISO Grade
MI ITEM #04174362
MFR #BIOBASED HYD OIL 68 5GAL PAIL
Price$517.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BIOBASED HYD OIL 68 5GAL PAIL

BIOBASED Series Hydraulic Oils Biobased Green Hydraulic Oil - No, 5 gal, Pail, 20 SAE Grade, 68 ISO Grade
MI ITEM #04174362
MFR #BIOBASED HYD OIL 68 5GAL PAIL

Mfr description
L1052-060 ISA68 5GAL BIOBASED HYD
  • Environmentally responsible
  • Anti-wear, anti-rust
  • Ultimately biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.37/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    3 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    2
  • Application
    LUBRIPLATE Biobased Green Hydraulic Fluids are designed for use in mobile and stationary hydraulic vane, piston and gear-type pumps and have shown to have exceptional anti-wear performance.
  • Base Type
    Mineral
  • Color
    Yellow
  • Composition
    Biobased Green Hydraulic Oil
  • Container Type
    Pail
  • Features & Benefits
    •Environmentally responsible •Anti-wear, anti-rust •Ultimately biodegradable
  • Flash Point
    251°C/484 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000890
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Hydraulic Oil
  • Product Type
    Machine Oil
  • UPC_NO
    089215000890
  • Viscosity
    64
  • Viscosity Index
    198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)