Motion
L1072-060
UTF BIOBASED GREEN, 5 GAL PAIL
MI ITEM #04174364
MFR #L1072-060
Price$959.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UTF BIOBASED GREEN, 5 GAL PAIL
MI ITEM #04174364
MFR #L1072-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$959.25/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    1 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    1
  • Application
    LUBRIPLATE UTF Biobased Green is an ultimately biodegradable1 , multi-grade lubricant that can be used in agricultural, industrial and construction equipment and has proven field performance.
  • Composition
    Vegetable-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Environmentally responsible •Anti-wear, anti-rust •Ultimately biodegradable
  • Flash Point
    251°C/484°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215000913
  • Oil Type
    Mineral
  • Product Type
    Machine Oil
  • UPC_NO
    089215000913
  • Viscosity
    48
  • Viscosity Index
    210

Overview

Mfr description
L1072-060 5GAL UTF BIO-BASED GREEN
  • Environmentally responsible
  • Anti-wear, anti-rust
  • Ultimately biodegradable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought