Specifications
Dimensions
- Max Center To Center Length20 in
- Max Driven Pulley Diameter10 in
- Max Driven Shaft Diameter10 in
- Min Center To Center Length13 in
- Overall Depth6-1/2 in
- Overall Height31-1/2 in
- Overall Width11 in
- Weight25.00 lb
Details
- Accessory TypeBelt Guard
- Guards107-315BGMKPS / 107-800BGMKPT
- IncludesHinged Removal Cover
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662460591278
- Product TypesBelt Guard
- Reducer TypeBGP10 13-20
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)