Motion
S0725-5M
PLUG LEAD TYPE 5 PORT SOLENOID VALVE
MI ITEM #04174433
MFR #S0725-5M
Price$92.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLUG LEAD TYPE 5 PORT SOLENOID VALVE
MI ITEM #04174433
MFR #S0725-5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.04/each

Specifications

Dimensions

  • Overall Width
    7 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.011 (0.35 W DC) Cv, 0.011 (0.5 W DC) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Manifold
  • Seal Material
    Fluoroelastomer
  • Series
    S0700
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.35 (Standard) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS

Overview

Mfr description
S0725-5M PLUG LEAD TYPE 5 PORT SOLENOID
  • Valve pitch: 8.5mm
  • Operating pressure: 0.2 to 0.7 MPa (29 to 102 psi)
  • Flow rate up to0.11 Cv (C: 0.39 l/s*bar)
  • Available as 4 position dual 3-port valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought