Motion
D2000-9NECR

KLEIN TOOLS INC
D2000-9NECR

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #04174508
MFR #D2000-9NECR
Your Price$92.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D2000-9NECR

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #04174508
MFR #D2000-9NECR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$92.18/each(List $97.54)

Overview

Mfr description
D20009NECR 9" LINEMAN PLIERS
  • Induction-hardened cutting knives for long life
  • Unique “Handform” handles for full gripping and cutting power
  • Tempering helps absorb the snap when cutting wire
  • Precision-hardened plier head for on-the-job toughness with sure-gripping cross-hatched knurled jaws
  • State-of-the-art, dual-material handles provide a better grip without sacrificing tool strength or durability
  • Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals
  • High-leverage design with rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Combination polished and black-oxide finish
  • Made in the USA
  • 2000 Series pliers available to cut ACSR, screws, nails and most hardened wire
  • Journeyman™ style available for some model

Specifications

  • Jaw Length
    1-19/32 in
  • Overall Length
    9-3/8 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Jaw Width
    5/8 in
  • Jaw Thickness
    1-1/4 in
  • Material
    Alloy Steel
  • UPC_NO
    092644700835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought