Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Hole Spacing5.1250 in
- Bolt Size0.5000 in
- Bore Diameter1-1/4 in
- Housing Width1.3438 in
- Inner Ring Width3.7500 in
- Length Through Bore3.7500 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.7500 in
- Overall Length6.1250 in
- Overall Length Diameter6.1250 in
- Overall Width3.7500 in
- Weight3.2 lbs
Details
- Bearing Material52100 Bearing Steel, Phosphorus Nickel Coated
- Bearing NumberPN-20T
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- ColorSilver
- DescriptionSealmaster Mounted Stainless Steel 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - Reduced Maintenance - Lubed for Life - CRFTS-PN20T RMW
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialStainless Steel
- Housing Type2-Bolt Flange
- Locking DeviceConcentric Collar
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberCRFTS-PN20T RMW
- Manufacturer Product Page
- Manufacturer Upc Number662461355060
- Max Operating Temperature220 °F
- Max Rpm2000 rpm
- Maximum Speed2000 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableNo
- Replacement BearingPN-20T
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Performance Triple Lip Seal
- Self AligningYes
- SeriesCRFTS
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461355060