Overview
Mfr description
1568PX4 COMPRESSION FITTING
- Easy assembly, no special tools or tube preparation necessary.
- Connectors come fully assembled for your convenience
- Leak free performance.
- Polypropylene
Specifications
- Adapter TypeMale Connector
- End 1 StyleMPT
- End 1 Thread7/16-20
- End 2 StyleLine/Hose/Tube
- End 2 Size1/8 in
- Hex Size1.063 in
- Both Ends Style/TypeMPT X Line/Hose/Tube
- Description Keyword7/16-20 MPT x 1/8 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data