Motion
1568PX4X4
USA Sealing Straight Adapter - 1/4 in Compression x 1/4 in Male Pipe Rigid, Polypropylene
Mi Item #04174846
MFR #1568PX4X4
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Compression x 1/4 in Male Pipe Rigid, Polypropylene
Mi Item #04174846
MFR #1568PX4X4

Mfr description
1568PX4X4 COMPRESSION FITTING PLAST
  • Polypropylene
  • Leak free performance
  • Easy assembly, no special tools or tube preparation necessary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.32 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Compression x 1/4 in Male Pipe Rigid
  • End 1 Style
    Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)