Specifications
Dimensions
- Glove SizeLarge
- Thickness5.2 mil
Details
- ApplicationMedical/Exam Grade
- ColorBlack
- Cuff TypeBeaded
- Hand TypeAmbidextrous
- MaterialNitrile
- Powder StylePowder-Free
- Product Line"Black Lightning"
- Standards MetISO 9000, International Standards Organization 9002, Federal Register, Part 820
- Surface FinishTextured