Motion
BLXXL
Black Lightning Disposable Gloves - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 5.2 mil Thick, Black Color
MI ITEM #04174852
MFR #BLXXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Lightning Disposable Gloves - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 5.2 mil Thick, Black Color
MI ITEM #04174852
MFR #BLXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL-XXL BLK LIGHTNING GLOVES XXL

Specifications

  • Glove Size
    2X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Black Lightning"
  • Thickness
    5.2 mil
  • Color
    Black
  • Application
    Medical/Exam Grade
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ISO 9000, International Standards Organization 9002, Federal Register, Part 820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text