Motion
32GL-40FL90-114 XBULK

GATES RUBBER CO
32GL-40FL90-114 XBULK

73480077 -
MI ITEM #04174943
MFR #32GL-40FL90-114 XBULK
List Price$297.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GL-40FL90-114 XBULK

73480077 -
MI ITEM #04174943
MFR #32GL-40FL90-114 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.40/each for your price

Overview

Mfr description
32GL-40FL90-114 7348-0077
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    2.0000 in
  • Material
    Steel
  • Thread Size
    #40 Code 61 O-Ring Flange
  • Fitting Shape
    90° Bent Tube 114mm Drop
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    770075423089
  • UPC_NO
    770075423089
  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Angle
    90 °
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    40
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring
  • Flange Diameter
    3.3100 in
  • Flange Thickness
    0.3800 in
  • Hose Dash Size
    32
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text