Motion
49916
MI ITEM #04175062
MFR #49916
List Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04175062
MFR #49916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.38/each for your price

Overview

Mfr description
49916 1" DUAL AUGER BI 615-1248

Specifications

  • Drill Bit Size
    1 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Hex
  • Dual Auger
    No
  • Flute Length
    4-1/2 in
  • Overall Length
    7-1/2 in
  • Shank Size
    5/16 in
  • Number Of Spurs
    1
  • Solid Or Hollow Center
    Solid
  • Number Of Cutting Edges
    1
  • Finish Coating
    Uncoated
  • Series
    62T Series
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    024721100177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought