Motion
101
10 oz. E-Z Thrust® Smooth Rod 10:1
Mi Item #04175105
MFR #101
Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 oz. E-Z Thrust® Smooth Rod 10:1
Mi Item #04175105
MFR #101

Mfr description
101 CAULKGUN 185-0067
  • EZ Thrust, Ladder Hook
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.68/each

Specifications

Dimensions

  • Cartridge Size
    10 oz. cartridge

Details

  • Color
    Blue
  • For Use With
    latex, silicone, construction adhesive
  • Frame Type
    Cradle
  • Manufacturer Upc Number
    10039922610209
  • Package Height
    7.5 in
  • Package Quantity
    12
  • Package Width
    10 in
  • Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)