Motion
3682905590

AVENTICS
3682905590

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MP2 Mount, Aluminum Forged Material
Mi Item #04175116
MFR #3682905590
Price$96.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3682905590

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 50 mm Bore, MP2 Mount, Aluminum Forged Material
Mi Item #04175116
MFR #3682905590

Mfr description
3682905590 MP2 SUSPENSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.58/each

Specifications

Dimensions

  • Cylinder Size
    50 mm

Details

  • For Use With
    CM1 Series Air Cylinder
  • Hardware Type
    MP2 Rear Clevis Bracket
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    MP2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)