Specifications
Dimensions
- Weight250 g
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAMG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)