Motion
6002ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded
MI ITEM #04176100
MFR #6002ZZ
Price$32.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded
MI ITEM #04176100
MFR #6002ZZ

Mfr description
6002ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.13/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    9 mm
  • Overall Length
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6002ZZ is a 15 mm bore radial deep groove ball bearing with double shields and 32 mm outer diameter for general use.
  • Manufacturer Catalog Number
    6002ZZ
  • Manufacturer Upc Number
    029176012365
  • Max Rpm
    28000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5600 N
  • Radial Static Load Capacity
    2830 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)