Motion
17170 ADVANCED PART FILTER 2291 P100

3M
17170 ADVANCED PART FILTER 2291 P100

Half & Full Facepiece Filter - 100, Silica, Asbestos, P100, Bayonet Connection, Magenta Color
Mi Item #04176207
MFR #17170 ADVANCED PART FILTER 2291 P100
Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17170 ADVANCED PART FILTER 2291 P100

Half & Full Facepiece Filter - 100, Silica, Asbestos, P100, Bayonet Connection, Magenta Color
Mi Item #04176207
MFR #17170 ADVANCED PART FILTER 2291 P100

Mfr description
17170 ADVANCED PART FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • P100 particulate filter
  • Easier breathing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.35/each

Specifications

Dimensions

  • Height
    4.3 in
  • Length
    4.3 in
  • Overall Height
    4.3 in
  • Overall Length
    4.3 in
  • Package Size
    100
  • Weight
    0.047 lb

Details

  • Additional Details
    Advanced Electret Media
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Petrochemical
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Magenta
  • Color Code
    Magenta
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Polypropylene
  • For Use With
    Reusable Respirators
  • Hazard Type
    Dust, mists, fumes, radionuclides and highly toxic particulate
  • Manufacturer Stock Number
    7000127449
  • Manufacturer Upc Number
    50051131171706
  • NIOSH Approval
    P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Manganese 10
  • Product Line
    2000
  • Product Types
    Filter
  • Protection Type
    Asbestos, Silica
  • Series
    2000
  • Series Compatibility
    5000
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    50051131171706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)