Motion
GS81111
Thrust Washer - Cylindrical Roller Thrust, 57 mm ID, 78 mm OD, 5 mm Width
MI ITEM #04176708
MFR #GS81111
Your Price$39.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 57 mm ID, 78 mm OD, 5 mm Width
MI ITEM #04176708
MFR #GS81111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.13/each(List $53.81)

Overview

Mfr description
GS81111

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    57 mm
  • UPC_NO
    4012802431810
  • Overall Width
    5 mm
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text