Motion
K35X41X14

NTN
K35X41X14

Needle Roller and Cage Assembly
MI ITEM #04176714
MFR #K35X41X14
List Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K35X41X14

Needle Roller and Cage Assembly
MI ITEM #04176714
MFR #K35X41X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.55/each for your price

Overview

Mfr description
K35X41X14 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    4350 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6850 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    11000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359093759
  • UPC_NO
    4547359093759
  • Country of Origin
    JP
  • Weight
    0.057 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K35X41X14 Needle Roller Bearing features a 35 mm bore diameter, 41 mm outside diameter, 14 mm overall width, open closure type, and a weight of 0.057 lbs, making it ideal for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought