Motion
1000A207

Drillco
1000A207

Taper Shank Drill Bit - 1000A Series, High Speed Steel Material, 1-7/64 in, 3 in Flute, 118 ° Point Angle, 6 in Overall Length
MI ITEM #04176836
MFR #1000A207
List Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1000A207

Taper Shank Drill Bit - 1000A Series, High Speed Steel Material, 1-7/64 in, 3 in Flute, 118 ° Point Angle, 6 in Overall Length
MI ITEM #04176836
MFR #1000A207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.08/each for your price

Overview

Mfr description
1000A207 1 7/64 S&D DRILL

Specifications

  • Drill Bit Size
    1-7/64 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright & Black Oxide
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    6 in
  • Series
    1000A
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text