Motion
FCMR38-12-10-SS
Ruland FCMR38-12-10-SS - Beam Coupling, 6-Beam Clamp Style, Bores 12mmx10mm, OD 38.1mm, L 57.2mm, 303 Stainless Steel
MI ITEM #04176843
MFR #FCMR38-12-10-SS
List Price$587.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCMR38-12-10-SS - Beam Coupling, 6-Beam Clamp Style, Bores 12mmx10mm, OD 38.1mm, L 57.2mm, 303 Stainless Steel
MI ITEM #04176843
MFR #FCMR38-12-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.27/each for your price

Overview

Mfr description
FCMR38-12-10-SS 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    10 mm
  • Number Of Beams
    Six Beam
  • Outside Diameter
    38.1 mm
  • Overall Length
    57.2 mm
  • Length Through Bore
    1.0750 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    15.87 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.190 N-m/deg
  • Max Parallel Misalignment
    0.76 mm
  • Bore Tolerance
    +.025 / -.000 mm
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M6
  • Weight
    1.43 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452904381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought