Motion
56C17F5326H

LEESON ELECTRIC
56C17F5326H

Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04176846
MFR #56C17F5326H
Price$637.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17F5326H

Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04176846
MFR #56C17F5326H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$637.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.3200 in
  • Overall Length C Dimension
    12.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Agricultural
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.75, F#56, RPM:1800, 115/208-230V, TEFC
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.0/5.4-5.5 A
  • Full Load Efficiency
    70.5 %
  • Full Load Torque
    36 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    F103
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027771
  • Model
    56C17F5326H
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Shaft Type
    T
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856027771
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Overview

Mfr description
3/4HP 1800RPM F103 TEFC 115/208-230V 56
  • Shaft end mechanically locked on C-face models Capacitor start design for high starting torque Shaft slinger Low temperature manual reset thermal protector Totally enclosed and fully gasketed construction for dirty environments Condensate drains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought