Motion
6850

DSI
6850

6850 Open Cell Weatherstrip 3/8" X 1" X 50'
MI ITEM #04176879
MFR #6850
Price$106.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
6850

6850 Open Cell Weatherstrip 3/8" X 1" X 50'
MI ITEM #04176879
MFR #6850

Mfr description
6850 3/8" X 1" X 50' OPEN CELL SPONGE
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.08/each

Specifications

Dimensions

  • Length
    50 FT
  • Overall Length
    50 ft
  • Overall Thickness
    3/8 in
  • Overall Width
    1 in
  • Shelf Life
    1 YEAR

Details

  • Adhesion Strength
    HIGH
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Backing Material
    OPEN CELL SPONGE RUBBER
  • Color
    BLACK
  • Features & Benefits
    • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber • Non-Stretch Backing With Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Manufacturer Catalog Number
    6850
  • Manufacturer Stock Number
    6850
  • Material
    HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
  • Max Operating Temperature
    200° F
  • Mounting Type
    PSA
  • Number Of Pieces
    1 ROLL
  • Operating Temperature Range
    -20°F To 200 °F
  • Product Type
    Single Sided Foam Tape
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    OPEN CELL SPONGE RUBBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)