Motion
G2SC-237-SS
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.3750 in ID, 3.5000 in OD, 0.7500 in Wide
MI ITEM #04176906
MFR #G2SC-237-SS
Your Price$138.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.3750 in ID, 3.5000 in OD, 0.7500 in Wide
MI ITEM #04176906
MFR #G2SC-237-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.41/each(List $191.01)

Overview

Mfr description
G2SC-237-SS COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.5000 in
  • Width
    0.7500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Stainless Steel
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    5/16-24 x 1
  • Weight
    1.0313 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    G2SC-237-SS
  • Manufacturer Upc Number
    044861634585
  • UPC_NO
    044861634585
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text