Motion
J2109-XL
General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Jersey Material
MI ITEM #04176923
MFR #J2109-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Jersey Material
MI ITEM #04176923
MFR #J2109-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J2109-XL JERSEY GLOVE

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Jersey
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text