Motion
35
Welding/heat Protection Glove - Size L, Leather, Gauntlet Cuff Type, Pair, Gold
Mi Item #04176941
MFR #35
Price$33.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/heat Protection Glove - Size L, Leather, Gauntlet Cuff Type, Pair, Gold
Mi Item #04176941
MFR #35

Mfr description
35L TILLMAN GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.11/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    12 in
  • Size
    L in-oz

Details

  • Application
    MIG
  • Back Material
    Grain Deerskin
  • Color
    Gold
  • Cuff Material
    Deerskin
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Leather Material Type
    Deerskin
  • Lining Material
    Cotton
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    608134003500
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)